Menu Search
SIEMENS #1PH81331DD021CE1

Motor; Induction; Compact; 319/361/417V; 30/29/28A; 35.0/40.0/46.5 Hz; 3PH; 1000/1150/1350 RPM; 65A; Ventilated; IP55; 132 mm Height; Flange Mount

SKU # 88762153994 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 319/361/417V
Hertz: 35.0/40.0/46.5 Hz
Phase: 3
Output Power - Decimal: 16.09/18.1/20.12 HP
Output Power: 12/13.5/15 kW
Current High/​Low: 65A
Speed: 1000/1150/1350 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 30/29/28A
Shaft Dimensions: 132 mm H
Mounting: Flange
Weight: 106 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81331DD021CE1 MOTORASYNC3AC1