Menu Search
SIEMENS #A6X30093880

Motor; Induction; Compact; 315/365/415V; 67A; 51.6/59.9/68.3 Hz; 3PH; 1500/1750/2000 RPM; 156A; IP65; 132 mm Height; Flange Mount

SKU # 88762171313 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 315/365/415V
Hertz: 51.6/59.9/68.3 Hz
Phase: 3
Output Power - Decimal: 36.21/42.24/48.28 HP
Output Power: 27/31.5/36 kW
Current High/​Low: 156A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Amps: 67A
Shaft Dimensions: 132 mm H
Mounting: Flange
Weight: 157 kg
Enclosure Rating: IP65
Temperature - Operating: 30 Deg C

SIE A6X30093880 MOTORASYNC3AC172NM2