Menu Search
SIEMENS #1PH82281DC000AA1

Motor; Induction; Compact; 315/360/450V; 188/182/182A; 23.8/27.2/33.8 Hz; 3PH; 700/800/1000 RPM; 445A; Ventilated; IP55; 225 mm Height; Foot Mount

SKU # 80476608906 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 315/360/450V
Hertz: 23.8/27.2/33.8 Hz
Phase: 3
Output Power - Decimal: 109.96/123.37/154.22 HP
Output Power: 82/92/115 kW
Current High/​Low: 445A
Speed: 700/800/1000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 188/182/182A
Shaft Dimensions: 225 mm H
Mounting: Foot
Weight: 870 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH82281DC000AA1 MOTORASYNC3AC1