Menu Search
SIEMENS #1PH81371DD022CB1

Motor; Induction; Compact; 307/350/404V; 43/42A; 34.8/39.8/46.4 Hz; 3PH; 1000/1150/1350 RPM; 108A; Ventilated; IP55; 132 mm Height; Flange Mount

SKU # 04089288291 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 307/350/404V
Hertz: 34.8/39.8/46.4 Hz
Phase: 3
Output Power - Decimal: 22.8/26.15/29.5 HP
Output Power: 17/19.5/22 kW
Current High/​Low: 108A
Speed: 1000/1150/1350 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 43/42A
Shaft Dimensions: 132 mm H
Mounting: Flange
Weight: 141 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81371DD022CB1 MOTOR1PH8ASYNC