Menu Search
SIEMENS #A6X30088905

Motor; Induction; Compact; 305/375/410V; 144/152A; 13.9/17.3/20.8 Hz; 3PH; 400/500/600 RPM; 255A; Ventilated; IP23; 225 mm Height; Foot Mount

SKU # 88762138441 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 305/375/410V
Hertz: 13.9/17.3/20.8 Hz
Phase: 3
Output Power - Decimal: 76.44/96.55/116.67 HP
Output Power: 57/72/87 kW
Current High/​Low: 255A
Speed: 400/500/600 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 144/152A
Shaft Dimensions: 225 mm H
Mounting: Foot
Weight: 828 kg
Enclosure Rating: IP23
Temperature - Operating: 40 Deg C

SIE A6X30088905 MOTORASYNC3AC1361NM