Menu Search
SIEMENS #A6X30088904

Motor; Induction; Compact; 300/370/410V; 114/112/118A; 14.1/17.2/20.9 Hz; 3PH; 400/500/600 RPM; 200A; Ventilated; IP23; 225 mm Height; Foot Mount

SKU # 88762138439 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 300/370/410V
Hertz: 14.1/17.2/20.9 Hz
Phase: 3
Output Power - Decimal: 60.35/73.76/89.85 HP
Output Power: 45/55/67 kW
Current High/​Low: 200A
Speed: 400/500/600 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 114/112/118A
Shaft Dimensions: 225 mm H
Mounting: Foot
Weight: 698 kg
Enclosure Rating: IP23
Temperature - Operating: 40 Deg C

SIE A6X30088904 MOTORASYNC3AC1074NM