Menu Search
SIEMENS #1PH81651DB030BB1

Motor; Induction; Compact; 300/365/420V; 36/35A; 14.1/17.5/20.8 Hz; 3PH; 400/500/600 RPM; 75A; Ventilated; IP55; 160 mm Height; Foot and Flange Mount

SKU # 88762186890 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 300/365/420V
Hertz: 14.1/17.5/20.8 Hz
Phase: 3
Output Power - Decimal: 17.43/21.46/25.48 HP
Output Power: 13/16/19 kW
Current High/​Low: 75A
Speed: 400/500/600 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 36/35A
Shaft Dimensions: 160 mm H
Mounting: Foot and Flange
Weight: 230 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81651DB030BB1 MOTORASYN6000R