Menu Search
SIEMENS #A6X30094876

Motor; Induction; Compact; 300/343/400V; 55/52A; 34.2/39.2/45.8 Hz; 3PH; 1000/1150/1350 RPM; 151A; Ventilated; IP55; 160 mm Height; Foot and Flange Mount

SKU # 88762178135 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 300/343/400V
Hertz: 34.2/39.2/45.8 Hz
Phase: 3
Output Power - Decimal: 29.5/33.53/37.55 HP
Output Power: 22/25/28 kW
Current High/​Low: 151A
Speed: 1000/1150/1350 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 55/52A
Shaft Dimensions: 160 mm H
Mounting: Foot and Flange
Weight: 262 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE A6X30094876 1PH816 MOTOR 28KW13