Menu Search
Search
SIEMENS #1PH81651MD032BA1

Motor; Induction; Compact; 292/333/387V; 71/69/66A; 34.2/39.2/45.8 Hz; 3PH; 1000/1150/1350 RPM; 192A; Ventilated; IP55; 160 mm Height; Foot and Flange Mount

SKU # 88762189293 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 292/333/387V
Hertz: 34.2/39.2/45.8 Hz
Phase: 3
Output Power - Decimal: 37.55/41.57/45.59 HP
Output Power: 28/31/34 kW
Current High/​Low: 192A
Speed: 1000/1150/1350 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 71/69/66A
Shaft Dimensions: 160 mm H
Mounting: Foot and Flange
Weight: 230kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81651MD032BA1 MOTORASYNC3AC2