Menu Search
SIEMENS #1PH81381DF222CC1

Motor; Induction; Compact; 289/332/380V; 80/77/76A; 51.9/60.0/68.4 Hz; 3PH; 1500/1750/2000 RPM; 168A; IP65; 132 mm Height; Flange Mount

SKU # 88762100567 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 289/332/380V
Hertz: 51.9/60.0/68.4 Hz
Phase: 3
Output Power - Decimal: 40.23/44.25/49.62 HP
Output Power: 30/33/37 kW
Current High/​Low: 168A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Amps: 80/77/76A
Shaft Dimensions: 132 mm H
Mounting: Flange
Weight: 157 kg
Enclosure Rating: IP65
Temperature - Operating: 30 Deg C

SIE 1PH81381DF222CC1 1PH8 MOTOR 30K