Menu Search
SIEMENS #A6X30101045

Motor; Induction; Compact; 279/310V; 15.5A; 301.4/335.6 Hz; 3PH; 9000/10000 RPM; 60A; Ventilated; IP55; 80 mm Height; Flange Mount

SKU # 88762190899 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 279/310V
Hertz: 301.4/335.6 Hz
Phase: 3
Output Power - Decimal: 4.69/5.10 HP
Output Power: 3.5/3.8 kW
Current High/​Low: 60A
Speed: 9000/10000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 15.5A
Shaft Dimensions: 80 mm H
Mounting: Flange
Weight: 24 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE A6X30101045 MOTORASYNC3AC3.7NM3