Menu Search
SIEMENS #1PH82241HB101AC1

Motor; Induction; Compact; 268/335/405V; 86/85/83A; 13.9/17.2/20.5 Hz; 3PH; 400/500/600 RPM; 225A; Ventilated; IP55; 225 mm Height; Foot Mount

SKU # 80476634824 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 268/335/405V
Hertz: 13.9/17.2/20.5 Hz
Phase: 3
Output Power - Decimal: 40.77/50.96/60.35 HP
Output Power: 30.4/38/45 kW
Current High/​Low: 225A
Speed: 400/500/600 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 86/85/83A
Shaft Dimensions: 225 mm H
Mounting: Foot
Weight: 610 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH82241HB101AC1 MOTORASYNC3AC7