Menu Search
SIEMENS #1PH82261DB031AA1

Motor; Induction; Compact; 264/330/395V; 112/110A; 13.9/17.2/20.5 Hz; 3PH; 400/500/600 RPM; 280A; Ventilated; IP55; 225 mm Height; Foot and Flange Mount

SKU # 88762127734 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 264/330/395V
Hertz: 13.9/17.2/20.5 Hz
Phase: 3
Output Power - Decimal: 52.57/65.71/79.12 HP
Output Power: 39.2/49/59 kW
Current High/​Low: 280A
Speed: 400/500/600 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 112/110A
Shaft Dimensions: 225 mm H
Mounting: Foot and Flange
Weight: 740 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH82261DB031AA1 MOTORASYNC3AC9