Menu Search
SIEMENS #1PH81631HB001BB1

Motor; Induction; Compact; 260/325/370V; 30A; 14.3/17.6/21.0 Hz; 3PH; 400/500/600 RPM; 70A; Ventilated; IP55; 160 mm Height; Foot Mount

SKU # 80476633607 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 260/325/370V
Hertz: 14.3/17.6/21.0 Hz
Phase: 3
Output Power - Decimal: 12.74/16.09/19.44 HP
Output Power: 9.5/12/14.5 kW
Current High/​Low: 70A
Speed: 400/500/600 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 30A
Shaft Dimensions: 160 mm H
Mounting: Foot
Weight: 196 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81631HB001BB1 COMPACT ASYNCH