Menu Search
Search
SIEMENS #1PH81311AS000BA1

Motor; Induction; Compact; 227/285/302/360/372/453V; 35/38/39/40A; 51.5/68.2/84.8/134.1/167.5/200.8 Hz; 3PH; 1500/2000/2500/4000/5000/6000 RPM; 111/114A; Ventilated; IP55; 132 mm Height; Foot Mount

SKU # 80476621791 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Asynchronous Motor
Voltage: 227/285/302/360/372/453V
Hertz: 51.5/68.2/84.8/134.1/167.5/200.8 Hz
Phase: 3
Output Power - Decimal: 14.75/19.58/24.14 HP
Output Power: 11/14.6/18 kW
Current High/​Low: 111/114A
Speed: 1500/2000/2500/4000/5000/6000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 35/38/39/40A
Shaft Dimensions: 132 mm H
Mounting: Foot
Weight: 89kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81311AS000BA1 1PH813 MOTOR 1