Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
SIEMENS #1PH71072MD020BA0

Compact Induction Motor, 400V 50 HZ, 3PH

SKU # 88762106530 Manufacturer Series: 1PH71
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compact Induction Motor
Voltage: 400V
Hertz: 50Hz
Phase: 3
Output Power: 6.25/7.20 kW
Speed: 1000/1150 RPM
Amps: 17.5A
Enclosure Rating: IP54/IP55

Motors, AC: Type - Compact Induction Motor; Voltage - 400V; Hertz - 50 HZ; Phase - 3PH; Output Power - 6.25/7.20 kW; Speed - 1000/1150 RPM; Amps - 17.5A; Enclosure Rating - IP54/IP55