Menu Search
MILWAUKEE #4297-1

Drill Press Motor, 120V, 11.5A, 550/250 RPM

SKU # 04524201325
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Motor
Voltage: 120V
Speed: 550/250 RPM
Application: Electromagnetic Drill Press
Amps: 11.5A
Weight: 23 lb.

No job is too large for this heavy-duty drill press motor. Built for production drilling, this 11.5 amp drill motor can handle the toughest drilling jobs with up to a 1-1/4 in. threaded hole capacity. The two-speed unit runs at 250 and 500 RPM, geared low for maximum torque. It can produce up to 1600 pounds of drill point pressure with a 1-in. steel plate. This unit features a No. 3 Morse taper chuck, for fast and easy bit changes while eliminating slippage and breakage. The dual-mount gear case with reverse mount permits tight quarter drilling. Use with the larger 4203 adjustable base (sold separately) for the toughest applications.