Menu Search
Search
BALDOR ELECTRIC CO #VM3538

AC Motor, 230/460V 60 Hz, 3PH

SKU # 78156810955
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Motor
Voltage: 230/460V
Hertz: 60Hz
Phase: 3
Output Power - Fractional: 1/2 HP
Output Power - Decimal: 0.5 HP
Speed: 1725 RPM
Application: General Purpose
Enclosure Type: TEFC Totally Enclosed Fan Cooled
Frame Size: 56C
Amps: 2/1A
Insulation: Class B
Mounting: Type F1

Motors, AC: Type - AC Motor; Voltage - 230/460V; Hertz - 60 Hz; Phase - 3PH; Output Power - Fractional - 1/2 HP; Output Power - Decimal - 0.5 HP; Speed - 1725 RPM; Application - General Purpose; Enclosure Type - TEFC Totally Enclosed Fan Cooled; Frame Size - 56C; Amps - 2/1A; Insulation - Class B; Mounting - Type F1