Menu Search
BALDOR ELECTRIC CO #M3702T

AC Motor, 230/460V 60 Hz, 3PH

SKU # 78156810238
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Motor
Voltage: 230/460V
Hertz: 60Hz
Phase: 3
Output Power - Fractional: 2 Hp
Output Power - Decimal: 2 Hp
Current High/​Low: 7.2/3.5A
Speed: 865 RPM
Application: General Purpose
Enclosure Type: TEFC
Shaft Speed/​Rotation: 1-Speed Reversible
Frame Size: 213T
Amps: 3.5A
Shaft Dimensions: 1.375 in. Dia Shaft
Bearing: Ball Bearing
Insulation: Class F
Mounting: Type F1
Construction: Steel Frame
Temperature - Operating: 40°C

Motors, AC: Type - AC Motor; Voltage - 230/460V; Hertz - 60 Hz; Phase - 3PH; Output Power - Fractional - 2 Hp; Output Power - Decimal - 2 Hp; Current High/Low - 7.2/3.5A; Speed - 865 RPM; Application - General Purpose; Enclosure Type - TEFC ; Shaft Speed/Rotation - 1-Speed Reversible; Frame Size - 213T; Amps - 3.5A; Shaft Dimensions - 1.375 in. Dia Shaft; Bearing - Ball Bearing; Insulation - Class F; Mounting - Type F1; Material - Construction - Steel Frame; Temperature - Operating - 40 deg C; Additional Information - Base Indicator: Rigid, KVA Code: H, Power Factor: 62, Number of Poles: 8, Service Factor: 1.15, Efficiency: 84.0 Percent, Overall Length: 17.89 in.

Additional Info: Base Indicator: Rigid, KVA Code: H, Power Factor: 62, Number of Poles: 8, Service Factor: 1.15, Efficiency: 84.0 Percent, Overall Length: 17.89 in.