Menu Search
BALDOR ELECTRIC CO #EM4308T

AC Motor, 230/460V 60 Hz, 3PH

SKU # 78156810341
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Motor
Voltage: 230/460V
Hertz: 60Hz
Phase: 3
Output Power - Fractional: 40 Hp
Output Power - Decimal: 40 Hp
Current High/​Low: 98.8/49.4A
Speed: 1190 RPM
Application: General Purpose
Enclosure Type: TEFC
Shaft Speed/​Rotation: 1-Speed Reversible
Frame Size: 364T
Amps: 49.4A
Bearing: Ball Bearing
Insulation: Class B
Mounting: Type F1
Construction: Iron Frame
Temperature - Operating: 40°C

Motors, AC: Type - AC Motor; Voltage - 230/460V; Hertz - 60 Hz; Phase - 3PH; Output Power - Fractional - 40 Hp; Output Power - Decimal - 40 Hp; Current High/Low - 98.8/49.4A; Speed - 1190 RPM; Application - General Purpose; Enclosure Type - TEFC ; Shaft Speed/Rotation - 1-Speed Reversible; Frame Size - 364T; Amps - 49.4A; Bearing - Ball Bearing; Insulation - Class B; Mounting - Type F1; Material - Construction - Iron Frame; Temperature - Operating - 40 deg C; Additional Information - Base Indicator: Rigid, KVA Code: G, Power Factor: 80, Number of Poles: 6, Service Factor: 1.15, Efficiency: 94.1 Percent, Overall Length: 33.48 in.

Additional Info: Base Indicator: Rigid, KVA Code: G, Power Factor: 80, Number of Poles: 6, Service Factor: 1.15, Efficiency: 94.1 Percent, Overall Length: 33.48 in.