Menu Search
BALDOR ELECTRIC CO #CEM3546T

AC Motor, 230/460V, 60 Hz, 3PH, 1 HP, 1.0 HP, 3.1/1.5A, 1760 RPM

SKU # 78156854182
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Motor
Voltage: 230/460V
Hertz: 60Hz
Phase: 3
Output Power - Fractional: 1 HP
Output Power - Decimal: 1.0 HP
Current High/​Low: 3.1/1.5A
Speed: 1760 RPM
Application: General Purpose
Enclosure Type: TEFC
Shaft Speed/​Rotation: 1-Speed Reversible
Frame Size: 143TC
Shaft Dimensions: 0.875 in. Dia
Bearing: Ball Bearing
Insulation: Class F
Mounting: Type F1
Construction: Steel
Temperature - Operating: 40deg C

BALDOR CEM3546T 1800RPM MTR