Menu Search
Motors, AC Motor; Synchronous; Compact; 388/415/449V; 29A; 50.0/58.3/66.7 Hz; 3PH; 1500/1750/2000 RPM; 74A; Ventilated; IP55; 132 mm Height; Foot Mount

SIEMENS #1PH81312DF000BA1

Motor; Synchronous; Compact; 388/415/449V; 29A; 50.0/58.3/66.7 Hz; 3PH; 1500/1750/2000 RPM; 74A; Ventilated; IP55; 132 mm Height; Foot Mount

SKU #80476613229
Manufacturer Series: 1PH8
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compact Synchronous Motor
Voltage: 388/415/449V
Hertz: 50.0/58.3/66.7 Hz
Phase: 3
Output Power - Decimal: 21.05/24.14/26.69 HP
Output Power: 15.7/18/19.9 kW
Current High/Low: 74A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 29A
Shaft Dimensions: 132 mm H
Mounting: Foot
Weight: 85 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81312DF000BA1 1PH813 MOTOR 1