Motor; Synchronous; Compact; 388/415/449V; 29A; 50.0/58.3/66.7 Hz; 3PH; 1500/1750/2000 RPM; 74A; Ventilated; IP55; 132 mm Height; Flange Mount

SKU: 80476622498
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compact Synchronous Motor
Voltage: 388/415/449V
Hertz: 50.0/58.3/66.7 Hz
Phase: 3
Output Power - Decimal: 21.05/24.14/26.69 HP
Output Power: 15.7/18/19.9 kW
Current High/Low: 74A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 29A
Shaft Dimensions: 132 mm H
Mounting: Flange
Weight: 85 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
SIE 1PH81312FF122BF1 1PH813 MOTOR 1