Menu Search
Motors, AC Motor; Synchronous; Compact; 371/415/449V; 83/82/81A; 2500/2800/3000 RPM; Ventilated; IP55; 132 mm Height; Flange Mount

SIEMENS #A6X30113376

Motor; Synchronous; Compact; 371/415/449V; 83/82/81A; 2500/2800/3000 RPM; Ventilated; IP55; 132 mm Height; Flange Mount

SKU #80476625490
Manufacturer Series: 1PH8
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compact Synchronous Motor
Voltage: 371/415/449V
Phase: 3
Output Power - Decimal: 64.91/71.61/76.3 HP
Output Power: 48.4/53.4/56.9 kW
Speed: 2500/2800/3000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 83/82/81A
Shaft Dimensions: 132 mm H
Mounting: Flange
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE A6X30113376 MOTORSYNC3AC185NM48