Menu Search
Motors, AC Motor; Synchronous; Compact; 371/415/449V; 55/54A; 83.3/93.3/100.0 Hz; 3PH; 2500/2800/3000 RPM; 162A; Ventilated; IP55; 132 mm Height; Flange Mount

SIEMENS #1PH81332FL020BA1

Motor; Synchronous; Compact; 371/415/449V; 55/54A; 83.3/93.3/100.0 Hz; 3PH; 2500/2800/3000 RPM; 162A; Ventilated; IP55; 132 mm Height; Flange Mount

SKU #80476617063
Manufacturer Series: 1PH8
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compact Synchronous Motor
Voltage: 371/415/449V
Hertz: 83.3/93.3/100.0 Hz
Phase: 3
Output Power - Decimal: 42.51/47.2/50.15 HP
Output Power: 31.7/35.2/37.4 kW
Current High/Low: 162A
Speed: 2500/2800/3000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 55/54A
Shaft Dimensions: 132 mm H
Mounting: Flange
Weight: 103 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81332FL020BA1 1PH813 MOTOR 3