Menu Search
Motors, AC Motor; Synchronous; Compact; 356/407/449V; 59/58A; 66.7/76.7/88.3 Hz; 3PH; 2000/2300/2650 RPM; 179A; Ventilated; IP55; 132 mm Height; Foot Mount

SIEMENS #1PH81352DG002BG1

Motor; Synchronous; Compact; 356/407/449V; 59/58A; 66.7/76.7/88.3 Hz; 3PH; 2000/2300/2650 RPM; 179A; Ventilated; IP55; 132 mm Height; Foot Mount

SKU #80476632105
Manufacturer Series: 1PH8
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compact Synchronous Motor
Voltage: 356/407/449V
Hertz: 66.7/76.7/88.3 Hz
Phase: 3
Output Power - Decimal: 42.11/47.74/53.91 HP
Output Power: 31.4/35.6/40.2 kW
Current High/Low: 179A
Speed: 2000/2300/2650 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 59/58A
Shaft Dimensions: 132 mm H
Mounting: Foot
Weight: 120 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81352DG002BG1 COMPACT SYNCHR