SIEMENS #A6X30110896

Motor; Synchronous; Compact; 356/407/449V; 59/58A; 2000/2300/2650 RPM; Ventilated; IP55; 132 mm Height; Flange Mount

SKU: 80476622053
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compact Synchronous Motor
Voltage: 356/407/449V
Phase: 3
Output Power - Decimal: 42.11/47.74/53.91 HP
Output Power: 31.4/35.6/40.2 kW
Speed: 2000/2300/2650 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 59/58A
Shaft Dimensions: 132 mm H
Mounting: Flange
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
SIE A6X30110896 1PH813 MOTOR 40.2KW