Motor; Synchronous; Compact; 340/395/445V; 119/115/110A; 100.0/117.0/133.0 Hz; 3PH; 1500/1750/2000 RPM; 367A; Ventilated; IP55; 160 mm Height; Foot and Flange Mount

SKU: 88762178901
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compact Synchronous Motor
Voltage: 340/395/445V
Hertz: 100.0/117.0/133.0 Hz
Phase: 3
Output Power - Decimal: 81.8/92.53/99.24 HP
Output Power: 61/69/74 kW
Current High/Low: 367A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 119/115/110A
Shaft Dimensions: 160 mm H
Mounting: Foot and Flange
Weight: 218 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
SIE 1PH81652DF130CC1 1PH816 MOTOR 7