SIEMENS #1PH81842DF101BA1

Motor; Synchronous; Compact; 308/359/404V; 148/150/138A; 100.0/117.0/133.0 Hz; 3PH; 1500/1750/2000 RPM; 490A; Ventilated; IP55; 180 mm Height; Foot Mount

SKU: 88762114282
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Synchronous Motor
Voltage: 308/359/404V
Hertz: 100.0/117.0/133.0 Hz
Phase: 3
Output Power - Decimal: 93.87/109.96/115.33 HP
Output Power: 70/82/86 kW
Current High/Low: 490A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 148/150/138A
Shaft Dimensions: 180 mm H
Mounting: Foot
Weight: 330 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
Description
SIE 1PH81842DF101BA1 1PH8 MOTOR 86K