SIEMENS #1PH81842FD132AC1

Motor; Synchronous; Compact; 285/327/382V; 106A; 67.0/77.0/90.0 Hz; 3PH; 1000/1150/1350 RPM; 355A; Ventilated; IP55; 180 mm Height; Foot and Flange Mount

SKU: 88762150789
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Synchronous Motor
Voltage: 285/327/382V
Hertz: 67.0/77.0/90.0 Hz
Phase: 3
Output Power - Decimal: 61.69/71.07/83.14 HP
Output Power: 46/53/62 kW
Current High/Low: 355A
Speed: 1000/1150/1350 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 106A
Shaft Dimensions: 180 mm H
Mounting: Foot and Flange
Weight: 330 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
Description
SIE 1PH81842FD132AC1 MOTORSYNC3AC43