SIEMENS #1PH81862DF101BC1

Motor; Synchronous; Compact; 282/328/370V; 215/200A; 100.0/117.0/133.0 Hz; 3PH; 1500/1750/2000 RPM; 720A; Ventilated; IP55; 180 mm Height; Foot Mount

SKU: 88762129356
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Synchronous Motor
Voltage: 282/328/370V
Hertz: 100.0/117.0/133.0 Hz
Phase: 3
Output Power - Decimal: 124.72/146.17/154.22 HP
Output Power: 93/109/115 kW
Current High/Low: 720A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 215/200A
Shaft Dimensions: 180 mm H
Mounting: Foot
Weight: 400 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
Description
SIE 1PH81862DF101BC1 MOTORSYNC2000R