SIEMENS #1PH81842DC001BA1

Motor; Synchronous; Compact; 278/316/390V; 80/78A; 47.0/53.0/67.0 Hz; 3PH; 700/800/1000 RPM; 260A; Ventilated; IP55; 180 mm Height; Foot Mount

SKU: 80476625280
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Synchronous Motor
Voltage: 278/316/390V
Hertz: 47.0/53.0/67.0 Hz
Phase: 3
Output Power - Decimal: 44.25/50.96/61.69 HP
Output Power: 33/38/46 kW
Current High/Low: 260A
Speed: 700/800/1000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 80/78A
Shaft Dimensions: 180 mm H
Mounting: Foot
Weight: 330 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
Description
SIE 1PH81842DC001BA1 MOTORSYNC3AC45