Motor; Synchronous; Compact; 270/314/355V; 395/390/345A; 100.0/117.0/133.0 Hz; 3PH; 1500/1750/2000 RPM; 1500A; Ventilated; IP55; 225 mm Height; Foot and Flange Mount

SKU: 80476623663
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compact Synchronous Motor
Voltage: 270/314/355V
Hertz: 100.0/117.0/133.0 Hz
Phase: 3
Output Power - Decimal: 225.29/261.5/262.84 HP
Output Power: 168/195/196 kW
Current High/Low: 1500A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 395/390/345A
Shaft Dimensions: 225 mm H
Mounting: Foot and Flange
Weight: 810 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
SIE 1PH82282DF030BA1 1PH822 MOTOR 1