SIEMENS #1PH81311MF200BA1

Motor; Induction; Compact; 380/425/460V; 30A; 52.3/60.7/68.7 Hz; 3PH; 1500/1750/2000 RPM; 46A; IP65; 132 mm Height; Foot Mount

SKU: 88762103590
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Asynchronous Motor
Voltage: 380/425/460V
Hertz: 52.3/60.7/68.7 Hz
Phase: 3
Output Power - Decimal: 20.12/22.8/24.81 HP
Output Power: 15/17/18.5 kW
Current High/Low: 46A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Amps: 30A
Shaft Dimensions: 132 mm H
Mounting: Foot
Weight: 105 kg
Enclosure Rating: IP65
Temperature - Operating: 30 Deg C
Manufacturer Series: 1PH8
Description
SIE 1PH81311MF200BA1 MOTORASYNC30A8