SIEMENS #1PH81071HG032BA1

Motor; Induction; Compact; 355/406/460V; 26/24A; 68.6/78.6/90.0 Hz; 3PH; 2000/2300/2650 RPM; 60A; Ventilated; IP55; 100 mm Height; Foot and Flange Mount

SKU: 80476622838
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Asynchronous Motor
Voltage: 355/406/460V
Hertz: 68.6/78.6/90.0 Hz
Phase: 3
Output Power - Decimal: 14.08/16.09/17.43 HP
Output Power: 10.5/12/13 kW
Current High/Low: 60A
Speed: 2000/2300/2650 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 26/24A
Shaft Dimensions: 100 mm H
Mounting: Foot and Flange
Weight: 73 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
Description
SIE 1PH81071HG032BA1 1PH810 MOTOR 1