Motor; Induction; Compact; 350/400/460V; 60/56/52A; 68.1/77.9/89.4 Hz; 3PH; 2000/2300/2650 RPM; 152A; Ventilated; IP55; 132 mm Height; Flange Mount

SKU: 80476600114
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compact Asynchronous Motor
Voltage: 350/400/460V
Hertz: 68.1/77.9/89.4 Hz
Phase: 3
Output Power - Decimal: 37.55/38.89/40.23 HP
Output Power: 28/29/30 kW
Current High/Low: 152A
Speed: 2000/2300/2650 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 60/56/52A
Shaft Dimensions: 132 mm H
Mounting: Flange
Weight: 141 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
SIE 1PH81371DG020BF1 1PH813 MOTOR 3