Motor; Induction; Compact; 350/400/456V; 45/44/41A; 68.1/78.1/89.6 Hz; 3PH; 2000/2300/2650 RPM; 117A; Ventilated; IP55; 132 mm Height; Foot Mount

SKU: 80476600154
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Compact Asynchronous Motor
Voltage: 350/400/456V
Hertz: 68.1/78.1/89.6 Hz
Phase: 3
Output Power - Decimal: 26.82/30.17/32.18 HP
Output Power: 20/22.5/24 kW
Current High/Low: 117A
Speed: 2000/2300/2650 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 45/44/41A
Shaft Dimensions: 132 mm H
Mounting: Foot
Weight: 106 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
SIE 1PH81331DG000BB1 1PH813 MOTOR 2