Menu Search
Motors, AC Motor; Induction; Compact; 350/400/456V; 45/44/41A; 68.1/78.1/89.6 Hz; 3PH; 2000/2300/2650 RPM; 117A; Ventilated; IP55; 132 mm Height; Flange Mount

SIEMENS #1PH81331FG121QC1

Motor; Induction; Compact; 350/400/456V; 45/44/41A; 68.1/78.1/89.6 Hz; 3PH; 2000/2300/2650 RPM; 117A; Ventilated; IP55; 132 mm Height; Flange Mount

SKU #88762155056
Manufacturer Series: 1PH8
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compact Asynchronous Motor
Voltage: 350/400/456V
Hertz: 68.1/78.1/89.6 Hz
Phase: 3
Output Power - Decimal: 26.82/30.17/32.18 HP
Output Power: 20/22.5/24 kW
Current High/Low: 117A
Speed: 2000/2300/2650 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 45/44/41A
Shaft Dimensions: 132 mm H
Mounting: Flange
Weight: 106 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81331FG121QC1 MOTORASYNC2000