SIEMENS #A6X30108920

Motor; Induction; Compact; 350/394/440V; 88/85A; 67.4/77.4/89.0 Hz; 3PH; 2000/2300/2650 RPM; 278A; Ventilated; IP55; 160 mm Height; Foot and Flange Mount

SKU: 80476619779
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Asynchronous Motor
Voltage: 350/394/440V
Hertz: 67.4/77.4/89.0 Hz
Phase: 3
Output Power - Decimal: 54.98/59/67.05 HP
Output Power: 41/44/50 kW
Current High/Low: 278A
Speed: 2000/2300/2650 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 88/85A
Shaft Dimensions: 160 mm H
Mounting: Foot and Flange
Weight: 230 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
Description
SIE A6X30108920 MOTORASYNC2650RPM50