Menu Search
Motors, AC Motor; Induction; Compact; 346/398/447V; 7.5/7.6A; 53.3/61.7/70.0 Hz; 3PH; 1500/1750/2000 RPM; 18A; Ventilated; IP55; 80 mm Height; Foot Mount

SIEMENS #1PH80831DF000DA1

Motor; Induction; Compact; 346/398/447V; 7.5/7.6A; 53.3/61.7/70.0 Hz; 3PH; 1500/1750/2000 RPM; 18A; Ventilated; IP55; 80 mm Height; Foot Mount

SKU #88762101720
Manufacturer Series: 1PH8
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compact Asynchronous Motor
Voltage: 346/398/447V
Hertz: 53.3/61.7/70.0 Hz
Phase: 3
Output Power - Decimal: 3.75/4.43/4.96 HP
Output Power: 2.8/3.3/3.7 kW
Current High/Low: 18A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 7.5/7.6A
Shaft Dimensions: 80 mm H
Mounting: Foot
Weight: 32 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH80831DF000DA1 MOTORASYNC3AC1