Menu Search
Motors, AC Motor; Induction; Compact; 346/398/447V; 7.5/7.6A; 53.3/61.7/70.0 Hz; 3PH; 1500/1750/2000 RPM; 18A; Ventilated; IP55; 80 mm Height; Flange Mount
SIEMENS #1PH80831DF021BB1

Motor; Induction; Compact; 346/398/447V; 7.5/7.6A; 53.3/61.7/70.0 Hz; 3PH; 1500/1750/2000 RPM; 18A; Ventilated; IP55; 80 mm Height; Flange Mount

SKU # 04089292856 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Compact Asynchronous Motor
Voltage: 346/398/447V
Hertz: 53.3/61.7/70.0 Hz
Phase: 3
Output Power - Decimal: 3.75/4.43/4.96 HP
Output Power: 2.8/3.3/3.7 kW
Current High/​Low: 18A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 7.5/7.6A
Shaft Dimensions: 80 mm H
Mounting: Flange
Weight: 32 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH80831DF021BB1 MOTORASYNC7.6A