SIEMENS #A6X30115842

Motor; Induction; Compact; 345/400/455V; 730/720A; 50.6/58.9/67.2 Hz; 3PH; 1500/1750/2000 RPM; 1360A; Ventilated; IP23; 280 mm Height; Foot Mount

SKU: 80476629814
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Asynchronous Motor
Voltage: 345/400/455V
Hertz: 50.6/58.9/67.2 Hz
Phase: 3
Output Power - Decimal: 512.27/596.75/670.51 HP
Output Power: 382/445/500 kW
Current High/Low: 1360A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 730/720A
Shaft Dimensions: 280 mm H
Mounting: Foot
Weight: 1400 kg
Enclosure Rating: IP23
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
Description
SIE A6X30115842 MOTORASYNC3AC2432NM