Menu Search
Motors, AC Motor; Induction; Compact; 345/400/455V; 620/610/600A; 50.6/58.9/67.3 Hz; 3PH; 1500/1750/2000 RPM; 1100A; Ventilated; IP23; 280 mm Height; Foot Mount

SIEMENS #1PH82841HF401AU1

Motor; Induction; Compact; 345/400/455V; 620/610/600A; 50.6/58.9/67.3 Hz; 3PH; 1500/1750/2000 RPM; 1100A; Ventilated; IP23; 280 mm Height; Foot Mount

SKU #80476621118
Manufacturer Series: 1PH8
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compact Asynchronous Motor
Voltage: 345/400/455V
Hertz: 50.6/58.9/67.3 Hz
Phase: 3
Output Power - Decimal: 427.79/496.18/556.52 HP
Output Power: 319/370/415 kW
Current High/Low: 1100A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 620/610/600A
Shaft Dimensions: 280 mm H
Mounting: Foot
Weight: 1200 kg
Enclosure Rating: IP23
Temperature - Operating: 40 Deg C

SIE 1PH82841HF401AU1 1PH828 MOTOR 4