SIEMENS #A6X30106493

Motor; Induction; Compact; 345/400/455V; 390A; 50.4/58.7/67.0 Hz; 3PH; 1500/1750/2000 RPM; 1100A; Ventilated; IP55; 280 mm Height; Foot Mount

SKU: 80476616649
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Asynchronous Motor
Voltage: 345/400/455V
Hertz: 50.4/58.7/67.0 Hz
Phase: 3
Output Power - Decimal: 262.84/301.73/341.96 HP
Output Power: 196/225/255 kW
Current High/Low: 1100A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 390A
Shaft Dimensions: 280 mm H
Mounting: Foot
Weight: 1200 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
Description
SIE A6X30106493 1PH828 MOTOR 255KW2