SIEMENS #A6X30101236

Motor; Induction; Compact; 345/400/434V; 17.5/17/16A; 69.0/78.9/90.4 Hz; 3PH; 2000/2300/2650 RPM; 38A; Ventilated; IP55; 100 mm Height; Flange Mount

SKU: 88762191326
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Asynchronous Motor
Voltage: 345/400/434V
Hertz: 69.0/78.9/90.4 Hz
Phase: 3
Output Power - Decimal: 9.39/10.06/10.73 HP
Output Power: 7/7.5/8 kW
Current High/Low: 38A
Speed: 2000/2300/2650 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 17.5/17/16A
Shaft Dimensions: 100 mm H
Mounting: Flange
Weight: 51 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
Description
SIE A6X30101236 MOTORASYNC2650RPM8.