SIEMENS #1PH81031DF020BG1

Motor; Induction; Compact; 342/412/460V; 13.1/13.5/12.7A; 52.4/60.8/69.1 Hz; 3PH; 1500/1750/2000 RPM; 23A; Ventilated; IP55; 100 mm Height; Flange Mount

SKU: 88762104263
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Asynchronous Motor
Voltage: 342/412/460V
Hertz: 52.4/60.8/69.1 Hz
Phase: 3
Output Power - Decimal: 7.38/8.45/9.39 HP
Output Power: 5.5/6.3/7 kW
Current High/Low: 23A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 13.1/13.5/12.7A
Shaft Dimensions: 100 mm H
Mounting: Flange
Weight: 51 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C
Manufacturer Series: 1PH8
Description
SIE 1PH81031DF020BG1 MOTORASYNC3AC3