Menu Search
Motors, AC Motor; Induction; Compact; 342/392/445V; 34A; 51.3/59.7/68.2 Hz; 3PH; 1500/1750/2000 RPM; 85A; Ventilated; IP55; 132 mm Height; Foot and Flange Mount
SIEMENS #1PH81331AF031BA1

Motor; Induction; Compact; 342/392/445V; 34A; 51.3/59.7/68.2 Hz; 3PH; 1500/1750/2000 RPM; 85A; Ventilated; IP55; 132 mm Height; Foot and Flange Mount

SKU # 88762178293 Manufacturer Series: 1PH8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Compact Asynchronous Motor
Voltage: 342/392/445V
Hertz: 51.3/59.7/68.2 Hz
Phase: 3
Output Power - Decimal: 20.12/23.47/26.82 HP
Output Power: 15/17.5/20 kW
Current High/​Low: 85A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 34A
Shaft Dimensions: 132 mm H
Mounting: Foot and Flange
Weight: 106 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81331AF031BA1 1PH813 MOTOR 9