Menu Search
Motors, AC Motor; Induction; Compact; 342/392/445V; 34A; 51.3/59.7/68.2 Hz; 3PH; 1500/1750/2000 RPM; 85A; Ventilated; IP55; 132 mm Height; Foot Mount

SIEMENS #1PH81331DF102BE1

Motor; Induction; Compact; 342/392/445V; 34A; 51.3/59.7/68.2 Hz; 3PH; 1500/1750/2000 RPM; 85A; Ventilated; IP55; 132 mm Height; Foot Mount

SKU #88762143561
Manufacturer Series: 1PH8
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compact Asynchronous Motor
Voltage: 342/392/445V
Hertz: 51.3/59.7/68.2 Hz
Phase: 3
Output Power - Decimal: 20.12/23.47/26.82 HP
Output Power: 15/17.5/20 kW
Current High/Low: 85A
Speed: 1500/1750/2000 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 34A
Shaft Dimensions: 132 mm H
Mounting: Foot
Weight: 106 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81331DF102BE1 MOTOR1PH8ASYNC