Menu Search
Motors, AC Motor; Induction; Compact; 340/395/460V; 196/185/158A; 85.2/97.5/114.0 Hz; 3PH; 2500/2900/3400 RPM; 392/364/316A; IP55; 180 mm Height; Foot Mount

SIEMENS #1PH81841DL200BA1

Motor; Induction; Compact; 340/395/460V; 196/185/158A; 85.2/97.5/114.0 Hz; 3PH; 2500/2900/3400 RPM; 392/364/316A; IP55; 180 mm Height; Foot Mount

SKU #80476628873
Manufacturer Series: 1PH8
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compact Asynchronous Motor
Voltage: 340/395/460V
Hertz: 85.2/97.5/114.0 Hz
Phase: 3
Output Power - Decimal: 127.4/136.78/134.1 HP
Output Power: 95/102/100 kW
Current High/Low: 392/364/316A
Speed: 2500/2900/3400 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Amps: 196/185/158A
Shaft Dimensions: 180 mm H
Mounting: Foot
Weight: 340 kg
Enclosure Rating: IP55
Temperature - Operating: 30 Deg C

SIE 1PH81841DL200BA1 MOTORASYNC3AC3