Menu Search
Motors, AC Motor; Induction; Compact; 340/395/460V; 166/152/120A; 84.0/97.3/113.7 Hz; 3PH; 2500/2900/3400 RPM; 380A; Ventilated; IP55; 180 mm Height; Foot and Flange Mount

SIEMENS #1PH81841HL132BB1

Motor; Induction; Compact; 340/395/460V; 166/152/120A; 84.0/97.3/113.7 Hz; 3PH; 2500/2900/3400 RPM; 380A; Ventilated; IP55; 180 mm Height; Foot and Flange Mount

SKU #80476635774
Manufacturer Series: 1PH8
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Compact Asynchronous Motor
Voltage: 340/395/460V
Hertz: 84.0/97.3/113.7 Hz
Phase: 3
Output Power - Decimal: 104.6/108.62/87.17 HP
Output Power: 78/81/65 kW
Current High/Low: 380A
Speed: 2500/2900/3400 RPM
Application: Main Drives in Presses and Extruders, Converting, Rotary Axes in the Paper and Printing Industry and Crane Systems
Enclosure Type: Ventilated
Amps: 166/152/120A
Shaft Dimensions: 180 mm H
Mounting: Foot and Flange
Weight: 350 kg
Enclosure Rating: IP55
Temperature - Operating: 40 Deg C

SIE 1PH81841HL132BB1 MOTORASYNC3AC2